Zoro Homepage

4 Centerset Sensor Lavatory Deck Mount Faucet Chrome

  • Mfr # LK737AC

  • Zoro # G408439249


product price: $458.99
/ea
Free Shipping & Returns

Key Features

Finish
Chrome
Body Material
Chrome Plated Brass
Standards
ADA & ICC A117.1, ASME A112.18.1/CSA B125.1, NSF 61, NSF 372 (lead free)
Includes
Appropriate Mounting Hardware
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LK737AC
Zoro #
G408439249
UPC #
94902448176
Country of Origin
China

Details

Finish
Chrome
Body Material
Chrome Plated Brass
Standards
ADA & ICC A117.1, ASME A112.18.1/CSA B125.1, NSF 61, NSF 372 (lead free)
Includes
Appropriate Mounting Hardware

Description

Elkay commercial faucets combine performance and style. From the commercial kitchen to the classroom, we have faucets for a variety of applications. Select from options and styles that make it easier to take on the tasks you do every day.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.