4" Centerset with Exposed Deck Faucet with 8" Gooseneck Spout 4" Wristblade Handles Chrome
Mfr # LK406GN08T4
Zoro # G5465461
product price:Â $279.99
/ea
Free Shipping & Returns
Key Features
Connection
1/2" NPSM Male
Finish
Chrome
Number of Holes
2
Faucet Operation
Wristblade Handle
Body Material
Chrome-Plated Brass
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LK406GN08T4
Zoro #
G5465461
UPC #
094902390963
Country of Origin
China
Dimensions
Height
16.1875"
Spout Length
14.125"
Details
Connection
1/2" NPSM Male
Finish
Chrome
Item
Hose Hanger Assembly,5"x1-3/16"x3-1/2"
Number of Holes
2
Faucet Operation
Wristblade Handle
Body Material
Chrome-Plated Brass
ADA Compliant
Yes
Number of Handles
2
Valve Type
Quarter Turn Ceramic Disc
Flow Rate
1.50 gpm
Residential / Commercial
Commercial
Handle Type
Wristblade Handle
Mounting Hole Center to Center
4"
Mounting Type
Deck Mount
Description
Elkay commercial faucets combine performance and style. From the commercial kitchen to the classroom, we have faucets for a variety of applications. Select from options and styles that make it easier to take on the tasks you do every day.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.