Shop ELKAY
See all product information
Create Account
8" Centers Wall Faucet 10" Arc Tube Spout 4" Wsbld Hdl Inlets
- Mfr # LK940AT10T4H
- Zoro # G5497010
product price:Â
$
492.99
/ea
Free Shipping & Returns
Key Features
Finish
Chrome
Handle Type
4" Wristblade Handle
Width
13
Material
Chrome-plated Brass
Length (In.)
16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LK940AT10T4H
- Zoro #
- G5497010
- UPC #
- 94902392998
- Country of Origin
- China
- Finish
- Chrome
- Handle Type
- 4" Wristblade Handle
- Item
- Kitchen Faucet
- Material
- Chrome-plated Brass
- Valve Type
- Quarter Turn Ceramic Disc
Dimensions
- Width
- 13
- Length (In.)
- 16 in
- Height
- 8.875
- Spout Height
- 6.8125
Description
Elkay Wall Mnt 8In, At 10In Spt, 1Pc Wrist Bld Hndl, 4In, 1/2In Hw Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.