Shop ELKAY
See all product information
Create Account
8" Centers WFaucet 7" Bucket Hook Spt 4in Bld Hdl Inlet+Stop Ch
- Mfr # LK940BP07T4S
- Zoro # G5497309
product price:Â
$
588.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
2
Finish
Chrome
Number of Handles
2
Flow Rate
4.0 GPM
Handle Type
4" Wristblade Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LK940BP07T4S
- Zoro #
- G5497309
- UPC #
- 94902393261
- Country of Origin
- China
Dimensions
- Width
- 9.8750 in
- Height
- 4.6250 in
- Length (In.)
- 8 in
- Spout Height
- 4.625 in
Details
- Number of Holes
- 2
- Finish
- Chrome
- Number of Handles
- 2
- Flow Rate
- 4.0 GPM
- Handle Type
- 4" Wristblade Handle
- Mounting Type
- Wall
- Item
- Kitchen Faucet
- Features
- 1/2" Adjustable Inlets with Integral Stops,Solid Brass Construction
- Valve Type
- Quarter Turn Ceramic Disc
- Body Material
- Brass
- Material
- Chrome-plated Brass
Description
Elkay Wall Mnt 8In, Bucket Hk Pol 7In Spt, 1Pc Wrist Bld Hndl, 4In Chrome
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.