Zoro Homepage

Accessory-Access Panel

  • Mfr # ACCESS12X38-5

  • Zoro # G8823442


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Material
Stainless Steel
Size
38-1/2" L x 5/8" W x 12" H
ADA Compliant
No
Type
Wall Panels, Plates
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ACCESS12X38-5
Zoro #
G8823442
UPC #
94902776422
Country of Origin
United States

Dimensions

Size
38-1/2" L x 5/8" W x 12" H

Details

Item
Accessory-Access Panel
Material
Stainless Steel
ADA Compliant
No
Type
Wall Panels, Plates

Description

Accessory-Access Panel

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.