Shop ELKAY
Create Account
ADA Filtered Water Cooler, Stainless Steel, Wall Hung, 115V, 60Hz, 5 Amps, LZS8S
- Mfr # LZS8S
- Zoro # G802670187
product price:
$
1,450.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LZS8S
- Zoro #
- G802670187
- UPC #
- 94902246994
- Country of Origin
- United States
Description
ELKAY EZS8L, WALL MOUNTED WATER COOLER, ADA BARRIER FREE, 115V, 60HZ THE ELKAY EZ MODELS OFFER EASY-TOUCH PUSHBAR CONTROLS AND COME STANDARD WITH A FLEXI-GUARD® SAFETY BUBBLER. THE EXTRA DEEP BASIN MINIMIZES SPLASHING AND FEATURES AN INTEGRAL DRAIN.
- ATTRACTIVE, CONTEMPORARY DESIGN MATCHES MODERN ARCHITECTURE. ELECTRONIC BUBBLER PUSH BARS FOR EASY ACTIVATION. EXCLUSIVE FASTENERLESS INTEGRATED DRAIN REDUCES DEBRIS ACCUMULATION AND IS EASY TO CLEAN. FLEXI-GUARD BUBBLER PROVIDES A FLEXIBLE ANTIMICROBIAL MOUTH GUARD TO PROTECT AGAINST INJURY AND MICROORGANISMS. VINYL CLAD FINISH IS DURABLE AND ATTRACTIVE. RATED FOR INDOOR USE. WATER COOLER PROVIDES CHILLED DRINKING WATER AT A CAPACITY OF 8 GALLONS PER HOUR AT 50°F BASED ON 80°F INLET WATER AND 90°F AMBIENT. STANDARD FEATURES INCLUDE AN EXTRA DEEP BASIN FOR SPLASH REDUCTION AND A BUILT-IN FLOW REGULATOR VALVE PROVIDING A 20 TO 105 PSI CONSTANT WATER PRESSURE STREAM. INCLUDES A STAINLESS STEEL BASIN WITH INTEGRAL DRAIN FOR CORROSION RESISTANCE. LEAD-FREE DESIGN IS CERTIFIED TO NSF/ANSI 61 AND 372 AND MEETS FEDERAL AND STATE LOW-LEAD REQUIREMENTS. FILTER IS CERTIFIED TO NSF 42 AND 53 FOR LEAD, PARTICULATE, CHLORINE, TASTE AND ODOR REDUCTION. 1,500 GAL. CAPACITY. CERTIFIED TO UL399 AND CAN/CSA 22.2 NO. 120. MEETS ADA GUIDELINES. 5 YEAR LIMITED ON THE REFRIGERATION SYSTEM OF THE UNIT. COOLING SYSTEM
- COMPRESSOR: HERMETICALLY-SEALED, RECIPROCATING TYPE, SINGLE PHASE. SEALED-IN LIFETIME LUBRICATION. CONDENSER: FAN COOLED, COPPER TUBE WITH ALUMINUM FINS. FAN MOTOR IS PERMANENTLY LUBRICATED. COOLING UNIT: COMBINATION TUBE-TANK TYPE. CONTINUOUS COPPER TUBING WITH IS FULLY INSULATED WITH EPS FOAM THAT MEETS UL REQUIREMENTS FOR SELF-EXTINGUISHING MATERIAL. REFRIGERANT CONTROL: REFRIGERANT R-134A IS CONTROLLED BY ACCURATELY CALIBRATED CAPILLARY TUBE. TEMPERAT
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.