Zoro Homepage

Aqua Sentry Filter System Kit

  • Mfr # LF2

  • Zoro # G8993472


product price: $93.19
/ea
Free Shipping & Returns

Key Features

Material
Poly, Carbon
Size
2" L x 2" W x 11-1/2" H
ADA Compliant
No
Type
Filtration
Standards
NSF 372 (lead free), NSF 42, NSF 53
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LF2
Zoro #
G8993472
UPC #
094902343129
Country of Origin
China

Dimensions

Size
2" L x 2" W x 11-1/2" H

Details

Item
Aqua Sentry Filter System Kit
Material
Poly, Carbon
ADA Compliant
No
Type
Filtration
Standards
NSF 372 (lead free), NSF 42, NSF 53
Sub-Category
Repair Kits

Description

Aqua Sentry Filter System Kit

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.