Asana Cast Brass 18-15/16 X 18-15/16 X 6 Single Bowl Vessel Bathroom Sink

  • Mfr # ECB19BWBA

  • Zoro # G108439006


product price:  $2,121.99
/ea
Free Shipping & Returns

Key Features

Body Material
Cast Brass
Overall Length
18.93 in
Overall Width
18.93 in
Overall Height
6 in
Standards
ADA & ICC A117.1, BUY AMERICAN ACT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ECB19BWBA
Zoro #
G108439006
UPC #
94902403199
Country of Origin
United States

Dimensions

Overall Length
18.93 in
Overall Width
18.93 in
Overall Height
6 in

Details

Body Material
Cast Brass
Standards
ADA & ICC A117.1, BUY AMERICAN ACT
Finish
Basket Weave, Bronze Aged

Description

Introduce inspired beauty into the bathroom with an Elkay Asana sink. With a choice of smooth curves or crisp lines, this collection creates a compelling presence without overpowering the senses. Choose from striking finishes, such as highlighted satin and copper, to complement your decor.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.