Zoro Homepage

Assembly - Diaphragm Serv

  • Mfr # 600805051550

  • Zoro # G2387725


product price: $38.39
/ea

Key Features

Sub Category
Repair Kits
Fits Brand
Halsey Taylor
Material
Metal
Sub-Category
Repair Kits
For Use With
Various Old-Style (Pre-1993) Fountains and Coolers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600805051550
Zoro #
G2387725
UPC #
094902264714
Country of Origin
United States

Dimensions

Overall Height
1 in
Overall Width
1 in
Overall Length
1 in

Details

Item
Diaphragm Assembly
Sub Category
Repair Kits
Fits Brand
Halsey Taylor
Material
Metal
Sub-Category
Repair Kits
For Use With
Various Old-Style (Pre-1993) Fountains and Coolers
Includes
Card (Yellow 8050), Diaphragm, Nut (Diaphragm 10"-32), Spring, Valve (Auto Regulator), Washer (Stainless Steel 1.5 in ID), (2) Bushing (Auto Regulator), (2) Washer (Stainless Steel .193/.196 in ID)
Compatible Brand or Manufacturer
Halsey Taylor
Product Category
Repair Kits

Description

For use with various old-style (Pre-1993) fountains& coolers

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.