Zoro Homepage

Assembly - Push Button

  • Mfr # 601451151550

  • Zoro # G1488584


product price: $20.79
/ea

Key Features

Fits Brand
Halsey Taylor
Material
Nylon
Size
6-3/8" L
Includes
Cap Push Button, Stem Push Button
Sub-Category
Valves and Controls
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
601451151550
Zoro #
G1488584
UPC #
094902778709
Country of Origin
United States

Dimensions

Size
6-3/8" L
Overall Height
1 in
Overall Width
1 in
Overall Length
1 in
Length (In.)
6-3/8

Details

Item
Push Bottom Assembly
Fits Brand
Halsey Taylor
Material
Nylon
Includes
Cap Push Button, Stem Push Button
Sub-Category
Valves and Controls
For Use With Mfr. Model Number
HOF, SCWT, SW, WM
For Use With
Halsey Taylor Top Pushbutton Activation Models
Compatible Manufacturer Part Number
SCWT, SW, WM
Compatible Brand or Manufacturer
Halsey Taylor
Product Category
Valves and Controls
Color
Black, Silver
Material of Construction
Nylon

Description

We are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.