Zoro Homepage

Assembly - Regulator

  • Mfr # 60290C

  • Zoro # G2177201


product price: $50.19
/ea

Key Features

Fits Brand
Halsey Taylor
Material
Stainless Steel Housing
Size
1-2/3" L
Includes
Regulator
For Use With
Old Style Halsey Bubblers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
60290C
Zoro #
G2177201
UPC #
094902234564
Country of Origin
Taiwan, Province of China

Dimensions

Size
1-2/3" L
Length (In.)
1.64

Details

Item
Regulator Assembly
Fits Brand
Halsey Taylor
Material
Stainless Steel Housing
Includes
Regulator
For Use With
Old Style Halsey Bubblers
Sub-Category
Filters and Cartridges
Color
Silver
Compatible Brand or Manufacturer
Halsey Taylor
Product Category
Filters and Cartridges

Description

We are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.