Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Upper Shroud Assembly For Elkay EZ Water Coolers, ABS, Gray, 21 in L x 21 in W x 13 in H

  • Mfr # 56229C

  • Zoro # G1035167


product price: $69.29
/ea

Key Features

Fits Brand
Elkay
Material
ABS
Size
16-7/8" L
Sub-Category
Cup Dispensers and Trim Adapters
For Use With
Elkay EZ Series Water Coolers
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
56229C
Zoro #
G1035167
UPC #
094902365466
Country of Origin
United States

Dimensions

Size
16-7/8" L
Overall Length
21 in
Overall Height
13 in
Overall Width
21 in
Length (In.)
16-7/8

Details

Item
Upper Shroud Assembly EZ with FS
Fits Brand
Elkay
Material
ABS
Sub-Category
Cup Dispensers and Trim Adapters
For Use With
Elkay EZ Series Water Coolers
Includes
Access Panel, Side Pushes, Front Push, Wire Harness
For Use With Mfr. Model Number
EZS, LZS water coolers & bottle fillers
Compatible Brand or Manufacturer
Elkay
Product Category
Cup Dispensers and Trim Adapters
Color
Gray
Compatible Manufacturer Part Number
LZS
Material of Construction
ABS

Description

For use with Elkay EZ and LZ models

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.