Zoro Homepage

Assembly-Strainer, Ferrule CP

  • Mfr # 40575C

  • Zoro # G8815018


product price: $38.69
/ea

Key Features

Overall Length
2.13"
Overall Width
2.13"
Overall Height
0.59"
Number of Holes
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40575C
Zoro #
G8815018
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.13"
Overall Width
2.13"
Overall Height
0.59"

Details

Number of Holes
0
Item
Assembly-Strainer,Ferrule CP

Description

Assembly-Strainer,Ferrule CP

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.