Zoro Homepage

Assy - Bubbler Bracket Ftn

  • Mfr # 45661C

  • Zoro # G508563622


product price: $307.99
/ea
Free Shipping & Returns

Key Features

Material
Brass, Stainless Steel
Finish
Chrome Plated
Compatible Brand or Manufacturer
Elkay, Halsey Taylor
For Use With
Halsey Taylor Drinking Fountains
Actuation
Push Button
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45661C
Zoro #
G508563622
UPC #
094902279664
Country of Origin
United States

Dimensions

Inlet Pipe Size
3/8 in
Overall Width
2 7/8 in
Overall Height
6 3/8 in
Overall Depth
2 in

Details

Item
Fountain Bubbler Bracket
Material
Brass, Stainless Steel
Finish
Chrome Plated
Compatible Brand or Manufacturer
Elkay, Halsey Taylor
For Use With
Halsey Taylor Drinking Fountains
Actuation
Push Button
Compatible Manufacturer Part Number
5405, 7020, 7030
Includes
Orifice, Push Button, Regulator, Retaining Nut
Environment
Indoor, Outdoor
Product Type
Drinking Fountain Bubbler
Color
Silver

Description

We are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.