Avado Semi-Professional Kitchen Faucet, Chrome, Single Lever Handle
- Mfr # LKAV4061CR
- Zoro # G604925379
product price:Â
$
910.99
/ea
Free Shipping & Returns
Key Features
Number of Holes
1
Finish
Chrome
Number of Handles
1
Flow Rate
1.500 GPM
Handle Type
Forward Only Lever Handle
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LKAV4061CR
- Zoro #
- G604925379
- UPC #
- 94902747088
- Country of Origin
- United States
- Number of Holes
- 1
- Finish
- Chrome
- Number of Handles
- 1
- Flow Rate
- 1.500 GPM
- Handle Type
- Forward Only Lever Handle
- Mounting Type
- Deck
- Valve Type
- Ceramic Disc
- Body Material
- Brass
- Material
- Brass
- Features
- Low Flow,Solid Brass Waterway Construction
Dimensions
- Length (In.)
- 10.5 in
- Width
- 2.1250 in
- Spout Height
- 22.00 in
- Height
- 22 in
Description
Elkay lkav4061cr, avado semi-professional kitchen faucet, chrome, single lever handle a brilliant mixture of upscale design and commercial integrity. Avado commands attention. The modern aesthetic delivers impact on every detail and precision in its strong lines. features: 1.5 gpm flow regulator installed (2.2 gpm flow regulator also included) functions: aerated, spray, pause stainless steel coil hand spray hose
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.