Avado Single Hole 2-in-1 Kitchen Faucet with Filtered Drinking Water Matte Black

  • Mfr # LKAV7051FMB

  • Zoro # G004186127


product price:  $514.99
/ea
Free Shipping & Returns

Key Features

Number of Holes
1
Flow Rate
1.5 gpm
Faucet Handle Type
Lever Handle
Features
Filtered
Height
17.1250
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKAV7051FMB
Zoro #
G004186127
UPC #
94902140612
Country of Origin
China

Dimensions

Height
17.1250
Length (In.)
11.3750
Spout Length
8.75
Width
2.9375

Details

Number of Holes
1
Finish
Matte Black
Flow Rate
1.5 gpm
Faucet Handle Type
Lever Handle
Features
Filtered
Faucet Spout
Pull-down Spray
Material
Brass
Includes
12 month / 750 Gallon Filter (ERF750), Faucet Mounting Hardware and Manual, Filter Mounting System and Manual, and Deck Plate
Weight
4.50

Description

Get fresh, better-tasting filtered water for drinking and cooking straight from your kitchen sink tap. The Avado 2-in-1 filtered kitchen faucet delivers both hot and cold non-filtered water and cold filtered water. Minimize plastic bottle waste — fill your glass, pitcher, stockpot and dog bowl right at the sink. Plus, there’s no need to install a second beverage faucet or rely on inefficient refrigerator filters. This drinking water faucet includes a filter that is tested and certified to NSF/ANSI 42, 53 and 401 to reduce some of the most harmful contaminants: PFOA/PFOS (PFAS), lead, microplastics and more. Keep your family’s water safer with Elkay’s Avado 2-in-1 filtered kitchen faucet.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.