Zoro Homepage

Avado Single Hole Bar Faucet With Pull-Out Spray And Lever Handle Chrome

  • Mfr # LKAV3042CR

  • Zoro # G608464485


product price: $752.99
/ea
Free Shipping & Returns

Key Features

Height
10.875 in
Body Material
Brass
Standards
ADA & ICC A117.1, ASME A112.18.1/CSA B125.1, CEC, NSF 61, NSF 372 (lead free)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKAV3042CR
Zoro #
G608464485
UPC #
94902469799
Country of Origin
Italy

Dimensions

Height
10.875 in

Details

Finish
Chrome
Body Material
Brass
Standards
ADA & ICC A117.1, ASME A112.18.1/CSA B125.1, CEC, NSF 61, NSF 372 (lead free)

Description

The Avado faucet collection by Elkay combines clean, modern lines with commercial integrity for designs that look as great as they function. These faucets are sure to get ohhs and ahhs from guests. They feature pull-out and pull-down sprayers that make tasks a little more effortless.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.