
Avado Wall Mount Single Hole Pot Filler Kitchen Faucet with Lever Handles Matte Black
Mfr # LKAV4091MB
Zoro # G6855923
product price:Â $677.99
/ea
Free Shipping & Returns
Key Features
Finish
Matte Black
Mounting
Deck Mount
Flow Rate
4 GPM
Spout Length
14-1/4 in
Handle Type
Lever
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LKAV4091MB
Zoro #
G6855923
UPC #
94902121116
Country of Origin
China
Dimensions
Spout Length
14-1/4 in
Height
4-3/4 in
Water Inlet Connection Size
1/2 in
Details
Finish
Matte Black
Mounting
Deck Mount
Flow Rate
4 GPM
Handle Type
Lever
Item
Pot Filler
Body Material
Brass
Number of Handles
2
Valve Type
Ceramic Disc
Number of Holes
1
Water Inlet Connection Type
FNPT
Spout Reach
24 in
Description
The Avado kitchen faucet collection by Elkay combines clean, modern lines with commercial designs that look as great as they function. These faucets are sure to get noticed in finishes such as Chrome, Lustrous Steel and Brushed Nickel. They feature pull-out and pull-down sprayers to make tasks a little more effortless. You can also choose an Avado pot filler.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.