Bar Sink, 1 bowl, Drop-In, 17.5" W x 15" L x 7.125" H
Mfr # PSR15171
Zoro # G5443755
product price:Â $356.99
/ea
Free Shipping & Returns
Key Features
No. of Bowls
1
Mounting Type
Drop-In
Bowl Depth
7"
Finish
Brushed Satin
Overall Width
17.5"
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
PSR15171
Zoro #
G5443755
UPC #
094902044217
Country of Origin
United States
Dimensions
Bowl Depth
7"
Overall Width
17.5"
Overall Length
15"
Overall Height
7.125"
Bowl Size
12" x 12"
Details
No. of Bowls
1
Mounting Type
Drop-In
Finish
Brushed Satin
Number of Holes
1
Drain Opening
3.5
Body Material
Stainless steel
Item
Bar Sink
Description
Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.