Bar Sink, 1 bowl, Drop-In, 20" W x 17" L x 7.125" H

  • Mfr # PSR17203

  • Zoro # G5443649


product price:  $385.99
/ea
Free Shipping & Returns

Key Features

No. of Bowls
1
Mounting Type
Drop-In
Bowl Depth
7"
Finish
Brushed Satin
Overall Width
20"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PSR17203
Zoro #
G5443649
UPC #
094902044330
Country of Origin
United States

Dimensions

Bowl Depth
7"
Overall Width
20"
Overall Length
17"
Overall Height
7.125"
Bowl Size
14" x 14"

Details

No. of Bowls
1
Mounting Type
Drop-In
Finish
Brushed Satin
Drain Opening
3.5
Number of Holes
3
Body Material
Stainless steel
Item
Bar Sink

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.