Bar Sink 12 in x 10 in, 1, 2, Drop-In, 20 ga. 304 Stainless Steel

  • Mfr # BCRA150C

  • Zoro # G0047796


product price:  $310.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Drop-In
Material
20 ga. 304 Stainless Steel
Color
Silver
Overall Height
6 1/8 in
Overall Length
15 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
BCRA150C
Zoro #
G0047796
UPC #
094902001357
Country of Origin
Multiple

Dimensions

Overall Height
6 1/8 in
Overall Length
15 in
Bowl Depth
6 in
Overall Width
15 in
Bowl Size
12 in x 10 in
Manufacturers Warranty Length
Lifetime
Faucet Hole Dia.
1 1/4 in
Bowl Length
12 in
Water Inlet Connection Size
1/2 in
Bowl Width
10 in
Faucet Hole Diameter
1 1/4 in
Drain Opening Diameter
2 in

Details

Mounting Type
Drop-In
Material
20 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
2 in
With Faucet / Without Faucet
With Faucet
Back Splash
No
Faucet Operation
Dual Manual Handle
Commercial / Residential
Residential
Flow Rate
1.5 gpm
Number of Holes
2
Side Splash
no
Residential / Commercial
Residential
Item
Bar Sink
ADA Compliant
Not ADA Compliant
Gauge
20 ga
Standards
ASME A112.18.1, ASME A112.18.2, ASME A112.19.3, CEC, CSA B125.1, CSA B125.2, CSA B45.4, NSF 372 (Lead Free), NSF 61
Includes
LK58, LKA2475LF
Number of Stations
1
Body Material
Type 304 Stainless
No. of Bowls
1
Finish
Brushed Satin
ADA Compliance
No
Sink Type
Bar
Indoor/Outdoor Usage
Indoor
Water Inlet Connection Type
NPSM
Includes Basket Strainer
Basket Strainer Included
Mounting Type - Sinks
Countertop
CEC Compliant
Non CEC Compliant
Counter Mounting Type
Drop-In
Includes Drain Pipe
Drain Pipe Included
Sink Material
Stainless Steel
Includes Installation Hardware
Yes
Faucet Body Material
Stainless Steel
Includes Faucet
Faucet Included
Number of Faucet Holes
2
Mounting Location - Faucet
Deck
Series
Celebrity(R)
Faucet Mounting Location
Deck
Number of Bowls
1
Includes Side Splash
Side Splash Not Included
Includes Hardware
Hardware Included
Includes Back Splash
Back Splash Not Included
Number of Drainboards
0
Number of Faucet Mounting Holes
2
Drainboard Location
No Drainboard

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.