Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bar Sink 12 in x 10 in, 1, Top Mount

  • Mfr # BCR151

  • Zoro # G1108250


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Top Mount
Color
Brushed Satin
Overall Height
6 1/8 in
Overall Length
15 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BCR151
Zoro #
G1108250
UPC #
094902001449
Country of Origin
United States

Dimensions

Overall Height
6 1/8 in
Overall Length
15 in
Bowl Depth
6 1/8 in
Overall Width
15 in
Faucet Hole Dia.
1 1/4 in
Manufacturers Warranty Length
Limited Lifetime
Bowl Size
12 in x 10 in
Drain Opening Diameter
2 in

Details

Mounting Type
Top Mount
Color
Brushed Satin
Bowl Shape
Rectangular
Drain Opening
2 in
With Faucet / Without Faucet
Without Faucet
Side Splash
no
Standards
ASME A112.19.3/CSA B45.4, Buy American Act, IAPMO (cUPC_sinks)
Number of Stations
1
Residential / Commercial
Residential
Back Splash
No
Includes
Full spray sides and bottom; Installation Hardware for 3/4 in Thick Countertop
Number of Holes
1
Gauge
20 ga
ADA Compliant
ADA Compliant
Body Material
304 Stainless
Commercial / Residential
Residential
Item
Bar Sink
Finish
Brushed Satin
Includes Faucet
Faucet Not Included
Number of Faucet Mounting Holes
1
Sink Type
Bar
Number of Faucets
0
Sink Material
Stainless Steel

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.