Zoro Homepage

Basin-Htv Gf

  • Mfr # 28303C

  • Zoro # G508460099


product price: $118.99
/ea
Free Shipping & Returns

Key Features

Overall Length
18.81 in
Overall Width
18.81 in
Overall Height
1.73 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
28303C
Zoro #
G508460099
UPC #
94902300337
Country of Origin
United States

Dimensions

Overall Length
18.81 in
Overall Width
18.81 in
Overall Height
1.73 in

Description


18.81 in. L x 18.81 in. W x 1.73 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.