Zoro Homepage

Bathroom Sink 13-1/2 in x 16 in, 3, Top Mount

  • Mfr # DLR3322123

  • Zoro # G1108619


product price: $1,480.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Top Mount
Color
Lustrous Highlighted Satin
Overall Height
12 1/8 in
Overall Length
33 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DLR3322123
Zoro #
G1108619
UPC #
94902193014
Country of Origin
United States

Dimensions

Overall Height
12 1/8 in
Overall Length
33 in
Bowl Depth
12 1/8 in
Overall Width
22 in
Manufacturers Warranty Length
Limited Lifetime
Faucet Hole Dia.
1 1/2 in
Bowl Size
13-1/2 in x 16 in

Details

Mounting Type
Top Mount
Color
Lustrous Highlighted Satin
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Back Splash
No
ADA Compliant
No
Commercial / Residential
Residential
Body Material
304 Stainless
Side Splash
no
With Faucet / Without Faucet
Without Faucet
Number of Stations
2
Standards
ASME A112.19.3/CSA B45.4, Buy American Act, IAPMO (cUPC_sinks)
Gauge
18
Number of Holes
3
Residential / Commercial
Residential
Faucet Mounting Centers
4 in
Includes
Full spray sides and bottom; Installation Hardware for 3/4 in Thick Countertop
Item
Bathroom Sink

Description

An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.