Bathroom Sink 14 in x 12 in, 1, Wall Hung, 16 ga. 304 Stainless Steel

  • Mfr # ESLV28201

  • Zoro # G6138030


product price:  $3,826.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Hung
Material
16 ga. 304 Stainless Steel
Color
Silver
Overall Height
7 1/2 in
Overall Length
28 in
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
ESLV28201
Zoro #
G6138030
UPC #
094902019567
Country of Origin
United States

Dimensions

Overall Height
7 1/2 in
Overall Length
28 in
Bowl Depth
7 1/2 in
Overall Width
20 in
Bowl Size
14 in x 12 in
Manufacturers Warranty Length
5 yr
Faucet Hole Dia.
1 1/2 in
Bowl Length
14 in
Bowl Width
12 in
Drain Opening Diameter
2 in
Faucet Hole Diameter
1 1/4 in

Details

Mounting Type
Wall Hung
Material
16 ga. 304 Stainless Steel
Color
Silver
Bowl Shape
Rectangular
Drain Opening
2 in
Standards
ASME A112.19.3, BUY AMERICAN ACT, CSA B45.4
Item
Bathroom Sink
With Faucet / Without Faucet
Without Faucet
ADA Compliant
Not ADA Compliant
Gauge
16 ga
Includes
Sink Includes Stainless Steel Support Brackets for Installation
No. of Bowls
1
Finish
Buffed Satin
ADA Compliance
No
Ligature Resistant
No
Number of Stations
1
Indoor/Outdoor Usage
Indoor
Sink Material
Stainless Steel
Mounting Location - Faucet
Deck
Includes Back Splash
Back Splash Not Included
Number of Faucet Holes
1
Series
Elkay Commercial
Includes Faucet
Faucet Not Included
Includes Installation Hardware
No
Sink Type
Bathroom
Includes Side Splash
Side Splash Not Included
Includes Basket Strainer
Basket Strainer Not Included
Mounting Type - Sinks
Wall
Includes Drain Pipe
Drain Pipe Not Included
Number of Faucet Mounting Holes
1
Includes Hardware
Hardware Not Included
Faucet Mounting Location
Deck
Number of Faucets
0
Number of Bowls
1
Number of Drainboards
0
CEC Compliant
Non CEC Compliant
Drainboard Location
No Drainboard

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.