Zoro Homepage

Bathroom Sink 21 in x 15-3/4 in, 0, Undermount

  • Mfr # ELUHAD211550

  • Zoro # G1108731


product price: $503.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Undermount
Color
Lustrous Highlighted Satin
Overall Height
4 7/8 in
Overall Length
23 1/2 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ELUHAD211550
Zoro #
G1108731
UPC #
094902433073
Country of Origin
United States

Dimensions

Overall Height
4 7/8 in
Overall Length
23 1/2 in
Bowl Depth
4 7/8 in
Overall Width
18 1/4 in
Bowl Size
21 in x 15-3/4 in
Manufacturers Warranty Length
Limited Lifetime

Details

Mounting Type
Undermount
Color
Lustrous Highlighted Satin
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
ADA Compliant
Yes
Side Splash
no
Commercial / Residential
Residential
Body Material
304 Stainless
Standards
ADA, ASME A112.19.3/CSA B45.4, Buy American Act, IAPMO (cUPC_sinks)
Includes
Full spray sides and bottom
Number of Holes
0
Number of Stations
1
Gauge
18
Residential / Commercial
Residential
With Faucet / Without Faucet
Without Faucet
Back Splash
No
Item
Bathroom Sink

Description

An Elkay Lustertone Classic stainless steel sink looks as great on day 3,000 as it does on day one. The rich, uniform grain is scratch resistant for heavy-duty use, whether it's a kitchen sink or a prep, bar, laundry or commercial sink. Light scratches, which occur with everyday use, naturally blend into the finish of this durable sink with time. Deeper scratches are repairable with an Elkay stainless steel restoration kit. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.