Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bathroom Sink 21 in x 15-3/4 in, 3, Top Mount

  • Mfr # GECR2521R3

  • Zoro # G1108847


product price: $326.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Top Mount
Color
Brushed Satin
Overall Height
5 3/8 in
Overall Length
25 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GECR2521R3
Zoro #
G1108847
UPC #
94902025926
Country of Origin
United States

Dimensions

Overall Height
5 3/8 in
Overall Length
25 in
Bowl Depth
5 3/8 in
Overall Width
21 1/4 in
Bowl Size
21 in x 15-3/4 in
Manufacturers Warranty Length
Limited Lifetime
Faucet Hole Dia.
1 1/2 in

Details

Mounting Type
Top Mount
Color
Brushed Satin
Bowl Shape
Rectangular
Drain Opening
3 1/2 in
Body Material
304 Stainless
Faucet Mounting Centers
4 in
Gauge
20
Commercial / Residential
Residential
Residential / Commercial
Residential
With Faucet / Without Faucet
Without Faucet
Standards
ADA, ASME A112.19.3/CSA B45.4, Buy American Act, IAPMO (cUPC_sinks)
Number of Holes
3
ADA Compliant
Yes
Back Splash
No
Number of Stations
1
Side Splash
no
Includes
Full spray sides and bottom; Installation Hardware for 3/4 in Thick Countertop
Item
Bathroom Sink

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.