Shop ELKAY
See all product information
Create Account
Bathroom Sink 45 in x 16 in, 2, Wall Hung, 14 ga. 304 Stainless Steel
- Mfr # EWMA48204
- Zoro # G0601049
product price:Â
$
3,214.99
/ea
Free Shipping & Returns
Key Features
Mounting Type
Wall Hung
Material
14 ga. 304 Stainless Steel
Color
Buffed Satin
Overall Height
25 3/4 in
Overall Length
48 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- EWMA48204
- Zoro #
- G0601049
- UPC #
- 094902023809
- Country of Origin
- United States
- Mounting Type
- Wall Hung
- Material
- 14 ga. 304 Stainless Steel
- Color
- Buffed Satin
- Bowl Shape
- Rectangle
- Drain Opening
- 3 1/2 in
- ADA Compliant
- No
- Residential / Commercial
- Commercial
- Includes
- Wall hangers and stainless steel support brackets
- Back Splash
- Yes
- Faucet Mounting Centers
- 24 in
- Standards
- ASME A112.19.3/CSA B45.4, Buy American Act
- Number of Holes
- 2
- Side Splash
- no
- With Faucet / Without Faucet
- Without Faucet
- Number of Stations
- 2
- Commercial / Residential
- Commercial
- Body Material
- 304 Stainless
- Gauge
- 14 ga
- Item
- Bathroom Sink
Dimensions
- Overall Height
- 25 3/4 in
- Overall Length
- 48 in
- Bowl Depth
- 8 in
- Overall Width
- 20 in
- Manufacturers Warranty Length
- Limited Lifetime
- Bowl Size
- 45 in x 16 in
- Faucet Hole Dia.
- 1 1/4 in
- Back Splash Height
- 10 in
Description
Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.