Zoro Homepage

Bathroom Sink 57 in x 16-1/2 in, 3, Wall Mount

  • Mfr # EWMA6020SACC

  • Zoro # G1108357


product price: $7,894.99
/ea
Free Shipping & Returns

Key Features

Mounting Type
Wall Mount
Color
Buffed Satin
Overall Height
25 3/4 in
Overall Length
60 in
Bowl Shape
Rectangular
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EWMA6020SACC
Zoro #
G1108357
UPC #
094902278759
Country of Origin
Multiple

Dimensions

Overall Height
25 3/4 in
Overall Length
60 in
Bowl Depth
8 in
Overall Width
20 in
Back Splash Height
10 in
Faucet Hole Dia.
1 1/4 in
Manufacturers Warranty Length
Limited Lifetime
Bowl Size
57 in x 16-1/2 in

Details

Mounting Type
Wall Mount
Color
Buffed Satin
Bowl Shape
Rectangular
Drain Opening
3 1/4 in
Gauge
14
Number of Holes
3
Residential / Commercial
Commercial
Includes
Mfr No. LKB722C faucet (3 each), LK18B drain; Wall hangers and stainless steel support brackets
Standards
ASME A112.19.3/CSA B45.4; Faucet-ASME A112.18.1/CSA B125.1, NSF 372 (lead free), NSF 61, Sink-Buy American Act
Flow Rate
2.0 gpm
Commercial / Residential
Commercial
Side Splash
no
Faucet Operation
Sensor-operated
ADA Compliant
No
Number of Stations
3
With Faucet / Without Faucet
With Faucet
Back Splash
Yes
Body Material
304 Stainless
Item
Bathroom Sink

Description

Elkay has been a trusted name in stainless steel since 1920. We are proud to be America's No. 1 selling kitchen sink company. In addition, we offer prep, bar, bath and laundry sinks. Elkay commercial sinks can be found in public spaces such as classrooms, office buildings, health care facilities, parks and recreation areas and more. Available in ADA depths.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.