Shop ELKAY

Bi-LevelFountain, 40-13/16", Gry, Stainless

  • Mfr # LRPBM28K
  • Zoro # G021723824

product price: 
$
6,315.99
/ea
Additional $300.00 delivery surcharge applies per item.
See details

Key Features

Includes
Chiller, Filter, Fountain, Mounting Frame
Housing Color
Gray
Overall Depth
38 1/2 in
Overall Height
40 13/16 in
Cooling Capacity
8 gph
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LRPBM28K
Zoro #
G021723824
UPC #
094902361994
Country of Origin
United States

Dimensions

Overall Depth
38 1/2 in
Overall Height
40 13/16 in
Basin Depth
18 3/8 in
Width
19 in
Inlet Tube Outside Diameter
3/8 in
Basin Width
14 in
Manufacturer Warranty Length
1 yr (Date of Install), 18 mo (From Date of Shipment)
Drain Outside Diameter
1 1/4 in
Fits Chest Size
Hermetically Sealed Refrigeration System Provides Chilled Water to Satisfy Thirst, One-Piece Back Panel and One-Piece Louver Panel Eliminate Unsightly Seams

Details

Includes
Chiller, Filter, Fountain, Mounting Frame
Housing Color
Gray
Cooling Capacity
8 gph
Item
Bi-Level Fountain
ADA Compliant
ADA Compliant
Includes Back Panel
Back Panel Included
Power Source - TS Only
Electric Hard Wired
Station Type
Bi-Level Fountain
Housing Finish
Stainless
Filter Location
Bottom Panel Access
Housing Material
Stainless Steel
Operating Voltage
115V
Includes Water Filter
Water Filter Included
Number of Bubblers
2
Features
Hermetically Sealed Refrigeration System Provides Chilled Water to Satisfy Thirst, One-Piece Back Panel and One-Piece Louver Panel Eliminate Unsightly Seams
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, NSF 372 (Lead Free), NSF 401, NSF 42, NSF 53, NSF 61, UL 399
Compatible Filter Manufacturer Part Number
51299C
Includes Water Chiller
Water Chiller Included
Antimicrobial
Antimicrobial
Refrigerant Type
R134A
Temperature Adjustment
Factory Set but Adjustable
Environment
Indoor
Fountain Actuation
Front Push Button
Vandal Resistant
Not Vandal Resistant
Refrigeration
Refrigerated
Power Source
Electric Hard Wired
Power Source - old
Electric Hard Wired

Description

Bi-Level Fountain Filtered Refrigerated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.