Bottle Fill Station, Wall Mount, Blu 1 Levels, Blue, Outdoor (Discontinued)
- Mfr # 4405BFFRKBLU
- Zoro # G8818350
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4405BFFRKBLU
Zoro #
G8818350
UPC #
094902063621
Country of Origin
United States
Dimensions
Height
32"
Width
19.125"
Depth
10"
Details
Indoor / Outdoor
Outdoor
Color
Blue
Item
Bottle Fill Station,Wall Mount,Blu
Number of Levels
1
Includes
Outdoor Bottle Filler, Freeze Resistant Valve Assembly
ADA Compliant
Yes
Description
Bottle Fill Station,Wall Mount,Blu
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.