Bottle Filler 1 Levels, Black, Indoor

  • Mfr # LBWD00BKC

  • Zoro # G3617334


product price: $1,730.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Indoor
Color
Black
Voltage
115 V AC
Drain Connection
1 1/4 in
Number of Levels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBWD00BKC
Zoro #
G3617334
UPC #
094902118321
Country of Origin
United States

Dimensions

Manufacturers Warranty Length
1 yr Limited
Width
18 in
Height
28 in
Depth
5 1/8 in
Overall Height
28 in
Inlet Pipe Size
3/8 in
Drain Outside Diameter
1 1/4 in
Overall Width
18 in
Manufacturer Warranty Length
1 yr
Inlet Tube Outside Diameter
3/8 in
Overall Depth
5 1/8 in

Details

Indoor / Outdoor
Indoor
Color
Black
Item
Bottle Filler
Voltage
115 V AC
Drain Connection
1 1/4 in
Number of Levels
1
Vandal Resistant
No
Standards
ADA and ICC A117.1, Buy American Act, CAN/CSA C22.2 No. 120, NSF 372 (Lead Free), NSF 42, NSF 53, NSF 61, UL 399
Full Load Amps
1 A
ADA Compliant
Yes
Includes
750 gal Filter, Filter Box, Water Dispenser
Dispensing Temp.
Room Temperature
Water Capacity
1.6 gph
Ligature Resistant
No
Inlet
3/8 in OD
Dispenser Operation
Touchless Bottle Filler
Compliance
FCC Part 15, NSF 372, NSF 42, NSF 53, NSF 61, UL 399
Dispenser Design
Recessed
Compressor HP
3 hp
Refrigerated / Non-Refrigerated
Non Refrigerated
Operating Voltage
115V AC
Power Consumption
25 W
Includes Water Chiller
No
Housing Finish
Brushed
Product Weight
40 lb
Compressor Horsepower
3 hp
Power Source
Electric Hard Wired
Refrigeration
Non-Refrigerated
Includes Water Filter
Yes
Dispenser Actuation
Sensor
Minimum Supply Line Pressure
40 psi
Filter Status Indicator
Yes
Environment
Indoor
Antimicrobial
No
Number of Dispensers
1
Water Temperature Types
Room Temperature
Features
Backlit LED Green Ticker Counts the Number of Disposable Plastic Bottle Waste, Easy Installation, NSF-Certified Filter, Self-Serve Design
Full Load Current
1 A
Housing Color
Black
Housing Material
Stainless Steel

Description

Elkay’s Liv built-in filtered water dispenser makes it easy to elevate and customize the home, with its high design and unique hydration experience. This in-wall premium water dispenser provides homeowners instant, hands-free access to cleaner, safer water in and beyond the kitchen — in the mudroom, recreation room or even master suite. The included PFOA/PFOS filter is rigorously tested and certified to NSF/ANSI standards to reduce harmful “forever chemicals,” known as PFOA/PFOS (PFAS), lead, as well as microplastics and more. Ideal for busy families and avid entertainers, this sleek, space-saving solution makes accessing water effortless. Enhance daily routines, such as filling single-brew coffee makers, watering cans and pet bowls, with touchless, filtered convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.