Bottle Filler 1 Levels, Gray, Indoor

  • Mfr # EZ8WSSSMC

  • Zoro # G300870461


product price:  $1,532.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Indoor
Color
Gray
Voltage
115 V
Drain Connection
1 1/4 in
Number of Levels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EZ8WSSSMC
Zoro #
G300870461
UPC #
094902131870
Country of Origin
Japan

Dimensions

Width
11 7/8 in
Length
17.88
Depth
17 7/8 in
Manufacturers Warranty Length
1 yr Electrical Components and Water System, 5 yr on Refrigeration System
Height
41 1/4 in
Overall Height
41 1/4 in
Overall Width
17 7/8 in
Overall Depth
11 7/8 in
Drain Outside Diameter
1 1/4 in
Inlet Pipe Size
3/8 in
Mounting Hole Diameter
7/16 in
Inlet Tube Outside Diameter
3/8 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System

Details

Indoor / Outdoor
Indoor
Color
Gray
Item
Bottle Filler
Voltage
115 V
Drain Connection
1 1/4 in
Number of Levels
1
Cold Water Capacity
8 gph
Refrigerant
134A
Compliance
ADA, ASME A112.19.3, Buy American Act, CAN/CSA C22.2 No. 120, CSA B45.4, ICC A117.1, NSF 372 (Lead Free), NSF 61, UL 399
Dispensing Temp.
Cold
Standards
ADA and ICC A117.1, ASME A112.19.3/CSA B45.4, Buy American Act, CAN/CSA C22.2 No. 120, NSF 372 (Lead Free), NSF 61, UL 399
Inlet
3/8 in OD
Refrigerated / Non-Refrigerated
Refrigerated
Full Load Amps
5 A
Features
Green Ticker Informs User of Number of 20 oz Plastic Water Bottles Saved From Waste, Hermetically Sealed Refrigeration System Provides Chilled Water, Real Drain System Eliminates Standing Water
Dispenser Design
Wall
Dispenser Operation
Electronic Sensor (Bottle)
Capacity
8.0 GPH
Weight
60
Material
Stainless Steel
Vandal Resistant
No
ADA Compliant
Yes
For Use With
Elkay EMAB Drinking Fountains, Elkay EZ Drinking Fountains
Power Source
Electric Corded
Minimum Supply Line Pressure
20 psi
Water Capacity
8 gph
Includes Water Filter
No
Cooling Capacity
8 gph @ 50 Degrees F
Dispenser Actuation
Sensor
Water Temperature Types
Cold
Chiller Compatible
Yes
Environment
Indoor
Maximum Cold Water Temperature
50 Degrees F
Housing Finish
Plain
Product Weight
62 lb
Full Load Current
5 A
Refrigerant Type
R134A
Antimicrobial
Yes
Refrigeration
Refrigerated
Filter Status Indicator
Yes
Temperature Adjustment
Factory Set but Adjustable
Number of Mounting Holes
6
Power Consumption
15 W
Housing Color
Gray
Maximum Flow Rate
1.1 gpm
Housing Material
Stainless Steel
Operating Voltage
115V AC

Description

The Elkay ezH2O refrigerated surface mount bottle filling station delivers a clean, quick water bottle fill and enhances sustainability by minimizing dependency on disposable plastic bottles. Ideal for installations with limited space. Sanitary no-touch sensor activation features an automatic 20-second shut-off timer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.