Bottle Filler 1 Levels, White, Indoor

  • Mfr # LBWD06WHK

  • Zoro # G3617221


product price: $2,605.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Indoor
Color
White
Voltage
115 V AC
Drain Connection
1 1/4 in
Number of Levels
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LBWD06WHK
Zoro #
G3617221
UPC #
094902118383
Country of Origin
United States

Dimensions

Width
18 in
Depth
5 1/8 in
Height
20 1/2 in
Manufacturers Warranty Length
1 yr Limited
Overall Depth
5 1/8 in
Manufacturer Warranty Length
1 yr
Inlet Tube Outside Diameter
3/8 in
Drain Outside Diameter
1 1/4 in
Overall Height
20 1/2 in
Inlet Pipe Size
3/8 in
Overall Width
18 in

Details

Indoor / Outdoor
Indoor
Color
White
Item
Bottle Filler
Voltage
115 V AC
Drain Connection
1 1/4 in
Number of Levels
1
Cold Water Capacity
1.6 gph
ADA Compliant
Yes
Dispenser Design
Recessed
Compliance
FCC Part 15, NSF 372, NSF 42, NSF 53, NSF 61, UL 399
Dispensing Temp.
Cold
Standards
ADA and ICC A117.1, Buy American Act, CAN/CSA C22.2 No. 120, NSF 372 (Lead Free), NSF 42, NSF 53, NSF 61, UL 399
Compressor HP
3 hp
Includes
750 gal Filter, Remote Filter Cable, Water Chiller, Water Dispenser
Refrigerated / Non-Refrigerated
Refrigerated
Inlet
3/8 in OD
Vandal Resistant
No
Ligature Resistant
No
Dispenser Operation
Touchless Bottle Filler
Refrigerant
R134A
Full Load Amps
1.4 A
Minimum Supply Line Pressure
40 psi
Cooling Capacity
1.5 gph @ 50 Degrees F
Full Load Current
1.4 A
Dispenser Actuation
Sensor
Chiller Compatible
Yes
Water Temperature Types
Cold
Product Weight
78 lb
Temperature Adjustment
Factory Set but Adjustable
Power Source
Electric Hard Wired
Includes Water Filter
Yes
Power Consumption
165 W
Antimicrobial
No
Maximum Cold Water Temperature
50 Degrees F
Housing Finish
Brushed
Filter Status Indicator
Yes
Housing Color
White
Refrigeration
Refrigerated
Housing Material
Stainless Steel
Compressor Horsepower
3 hp
Operating Voltage
115V AC
Includes Water Chiller
Yes
Features
Backlit LED Green Ticker Counts the Number of Disposable Plastic Bottle Waste, Easy Installation, NSF-Certified Filter, Self-Serve Design
Refrigerant Type
R134A
Environment
Indoor
Number of Dispensers
1

Description

Elkay’s Liv built-in filtered water dispenser makes it easy to elevate and customize the home, with its high design and unique hydration experience. This in-wall premium water dispenser provides homeowners instant, hands-free access to cleaner, safer water in and beyond the kitchen — in the mudroom, recreation room or even master suite. The included PFOA/PFOS filter is rigorously tested and certified to NSF/ANSI standards to reduce harmful “forever chemicals,” known as PFOA/PFOS (PFAS), lead, as well as microplastics and more. Ideal for busy families and avid entertainers, this sleek, space-saving solution makes accessing water effortless. Enhance daily routines, such as filling single-brew coffee makers, watering cans and pet bowls, with touchless, filtered convenience.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.