Bottle Filler In-Wall Mount, 1 Levels, Silver, Indoor

  • Mfr # LZWSM8K

  • Zoro # G8999821


product price:  $2,734.99
/ea
Free Shipping & Returns

Key Features

Indoor / Outdoor
Indoor
Mounting Type
In-Wall
Color
Silver
Voltage
115 V AC
Drain Connection
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LZWSM8K
Zoro #
G8999821
UPC #
094902586960
Country of Origin
United States

Dimensions

Height
40 13/16 in
Manufacturers Warranty Length
5 yr on Refrigeration System, 1 yr Electrical Components and Water System
Depth
3 1/2 in
Width
19 3/4 in
Overall Width
19 3/4 in
Overall Height
40 7/8 in
Drain Outside Diameter
1 1/4 in
Inlet Pipe Size
3/8 in
Inlet Tube Outside Diameter
1/4 in
Dispensing Area Width
17 3/8 in
Manufacturer Warranty Length
1 yr Electrical Components, 1 yr Water System, 5 yr Refrigeration System
Overall Depth
3 1/2 in

Details

Indoor / Outdoor
Indoor
Mounting Type
In-Wall
Color
Silver
Item
Bottle Filler
Voltage
115 V AC
Drain Connection
1 1/4 in
Number of Levels
1
Cold Water Capacity
8 gph
Compressor HP
1/5 hp
Full Load Amps
5 A
Dispenser Operation
Touchless Bottle Filler
Inlet
3/8 in OD
Vandal Resistant
No
Standards
ADA and ICC A117.1, Buy American Act, CAN/CSA C22.2 No. 120, GreenSpec, NSF 372 (Lead Free), NSF 42, NSF 53, NSF 61, UL 399
Refrigerated / Non-Refrigerated
Refrigerated
Water Temp.
50 Degrees F
Compliance
Accessibility, Electrical, Lead, Mechanical, Water Qualtiy
Includes
Bottle Filler, Chiller, Filter, Mounting Frame
Dispenser Design
Recessed
Operation
Touchless Bottle Filler
Refrigerant
R134A
Regulator
Maintains Constant Stream Height at Line Pressures of 20 to 105 psi
Dispensing Temp.
Cold
ADA Compliant
Yes
Material
Stainless Steel
For Use With
Elkay SwirlFlo Architectural Fountains, Soft Sides Architectural Fountains
Features
Green Ticker Informs User of Number of 20 oz Plastic Water Bottles Saved From Waste, Hermetically Sealed Refrigeration System Provides Chilled Water, Real Drain System Eliminates Standing Water, Silver Ion Antimicrobial Protection
Refrigeration
Refrigerated
Temperature Adjustment
Factory Set but Adjustable
Includes Water Filter
Yes
Operating Voltage
115V AC
Power Consumption
370 W
Chiller Compatible
Yes
Dispenser Actuation
Sensor
Maximum Flow Rate
1.1 gpm
Antimicrobial
Yes
Compressor Horsepower
1/5 hp
Housing Color
Silver
Minimum Supply Line Pressure
20 psi
Filter Status Indicator
Yes
Product Weight
80 lb
Housing Material
Stainless Steel
Power Source
Electric Corded
Full Load Current
1 A
Housing Finish
Plain
Water Temperature Types
Cold
Refrigerant Type
HFC-134A
Includes Water Chiller
Yes
Cooling Capacity
8 gph @ 50 Degrees F
Maximum Cold Water Temperature
50 Degrees F
Environment
Indoor

Description

The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Fully recessed in-wall design. Sanitary no-touch sensor activation with automatic 20-second shut-off timer.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.