Shop ELKAY

Bottle Filling Station

  • Mfr # LVRC8WSPRO-FLP4

  • Zoro # G424878312


product price: 
$
3,384.99
/ea
Free Shipping & Returns

Key Features

Filter Status Indicator
Filter Status Indicator Included
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Cloud Connected Device, Energy Savings, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Stainless Steel Alcove, Tempered Glass Display Cover, Top Mount Quick Filter Change, Vandal Resistant, Visual Filter Monitor
Compatible Product Type
Water Coolers
Overall Depth
18 3/8 in
Power Source
Electric Corded
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LVRC8WSPRO-FLP4
Zoro #
G424878312
UPC #
094902179230
Country of Origin
United States
Item
Bottle Filling Station
Filter Status Indicator
Filter Status Indicator Included
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Cloud Connected Device, Energy Savings, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Stainless Steel Alcove, Tempered Glass Display Cover, Top Mount Quick Filter Change, Vandal Resistant, Visual Filter Monitor
Compatible Product Type
Water Coolers
Power Source
Electric Corded
Maximum Cold Water Temperature
50 Degrees F
Antimicrobial
Antimicrobial
Housing Material
Stainless Steel
Operating Voltage
115V AC
Cooling Capacity
8 gph @ 50 Degrees F
Refrigeration
Refrigerated
Full Load Current
5 A
Environment
Indoor
Dispenser Actuation
Front Push Button
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, FCC & ISED, NSF/ANSI 42, 53, 61 (Q Less Than or Equal To 1), 372 (Lead Free) & 401, UL 399
Compatible Filter Manufacturer Part Number
FL10, FL6, FLP4, FSR5
Includes Water Filter
Water Filter Included
Includes
Bottle Filler, Water Cooler
Vandal Resistant Features
Vandal Resistant
Filter Location
Top Panel Access
Housing Color
Silver
Includes Water Chiller
Water Chiller Included
ADA Compliant
ADA Compliant
Refrigerant Type
R134A
Housing Finish
Stainless
Water Temperature Types
Cold
Accessory Type
Bottle Filling Station

Description

Bottle Filling Station, ADA Compliant ADA Compliant, Dispenser Actuation Front Push Button, Mounting Location Wall Mount, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Filter Status Indicator Filter Status Indicator Included, Housing Finish Stainless, Includes Water Filter Water Filter Included, Overall Height 46 7/8 in, Overall Depth 18 3/8 in, Refrigeration Refrigerated

Ratings & reviews