Shop ELKAY
See all product information
Create Account
Bottle Filling Station
- Mfr # LVRC8WSPRO
- Zoro # G924878355
product price:Â
$
3,384.99
/ea
Free Shipping & Returns
Key Features
Width
19 in
Accessory Type
Bottle Filling Station
Environment
Indoor
Housing Material
Stainless Steel
Antimicrobial
Antimicrobial
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LVRC8WSPRO
- Zoro #
- G924878355
- UPC #
- 094902179193
- Country of Origin
- United States
Dimensions
- Width
- 19 in
- Inlet Pipe Size
- 1 1/4 in
- Manufacturer Warranty Length
- 5 yr
- Mounting Hole Diameter
- 7/16 in
- Overall Height
- 46 7/8 in
- Drain Outside Diameter
- 1 1/4 in
- Overall Depth
- 18 3/8 in
Description
Bottle Filling Station, ADA Compliant ADA Compliant, Dispenser Actuation Front Push Button, Mounting Location Wall Mount, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Filter Status Indicator Filter Status Indicator Included, Housing Finish Stainless, Includes Water Filter Water Filter Included, Overall Height 46 7/8 in, Overall Depth 18 3/8 in, Refrigeration Refrigerated
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material