Bottle Filling Station

  • Mfr # LVRCTL8WSPRO-FLP4-FSR5
  • Zoro # G525087279
product price: 
$
4,496.99
/ea
Free Shipping & Returns

Key Features

Includes Water Filter
Water Filter Included
Width
19 in
Fountain Actuation
Front Push Button
Drain Outside Diameter
1 1/4 in
Basin Width
18 in
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LVRCTL8WSPRO-FLP4-FSR5
Zoro #
G525087279
UPC #
094902183299
Country of Origin
United States
Includes Water Filter
Water Filter Included
Fountain Actuation
Front Push Button
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Filter Status Indicator
Filter Status Indicator Included
Compatible Filter Manufacturer Part Number
FLP4
Full Load Current
5 A
Power Consumption
352 W
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Cloud Connected Device, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Tempered Glass Display Cover, Top Mount Quick Filter Change
Housing Material
Stainless Steel
Standards
IAPMO, NSF/ANSI 401, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI/CAN 372
Includes Water Chiller
Water Chiller Included
Temperature Adjustment
Factory Set but Adjustable
Vandal Resistant
Vandal Resistant
Maximum Cold Water Temperature
50 Degrees F
Filter Location
Top Panel Access
Refrigeration
Refrigerated
Bottle Dispenser Actuation
Sensor
Cooling Capacity
8.0 gph
Includes Back Panel
Back Panel Not Included
ADA Compliant
ADA Compliant
Vandal Resistant Features
Vandal Resistant
Housing Finish
Stainless
Compatible Back Panel Manufacturer Part Number
STLBFUP-PRO, STLRBFUP-PRO
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Basin Material
Stainless Steel
Refrigerant Type
R134A
Power Source
Electric Corded
Item
Drinking Fountain
Housing Color
Gray
Environment
Indoor
Includes
Bottle Filler, Sediment Filter, Total PFAS Filter, Water Cooler
Operating Voltage
115V AC

Dimensions

Width
19 in
Drain Outside Diameter
1 1/4 in
Basin Width
18 in
Manufacturer Warranty Length
5 yr Limited
Basin Depth
8 1/16 in
Overall Height
46 7/8 in
Overall Depth
36 3/4 in
Bottle Filler Height
26 3/4 in
Bottle Filler Depth
4 5/16 in
Mounting Hole Diameter
7/16 in
Bottle Filler Width
18 in

Description

Drinking Fountain, Station Type Bi-Level Fountain, Bottle Filling Dispenser, Fountain Actuation Front Push Button, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8.0 gph, Housing Color Gray, Housing Finish Stainless, Overall Height 46 7/8 in, Overall Depth 36 3/4 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Refrigeration Refrigerated, Power Source Electric Corded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.