Shop ELKAY

Bottle Filling Station

  • Mfr # LVRCTL8WSPRO-FLP4
  • Zoro # G024878200

product price: 
$
4,240.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Full Load Current
5 A
Includes
Bottle Filler, Water Cooler
Includes Water Filter
Water Filter Included
Overall Depth
36 3/4 in
Filter Status Indicator
Filter Status Indicator Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LVRCTL8WSPRO-FLP4
Zoro #
G024878200
UPC #
094902179292
Country of Origin
United States
Item
Bottle Filling Station
Full Load Current
5 A
Includes
Bottle Filler, Water Cooler
Includes Water Filter
Water Filter Included
Filter Status Indicator
Filter Status Indicator Included
Antimicrobial
Antimicrobial
Housing Finish
Stainless
Operating Voltage
115V AC
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, FCC & ISED, NSF/ANSI 42, 53, 61 (Q Less Than or Equal To 1), 372 (Lead Free) & 401, UL 399
ADA Compliant
ADA Compliant
Compatible Filter Manufacturer Part Number
FL10, FLP4, FSR5
Housing Color
Silver
Accessory Type
Bottle Filling Station
Filter Location
Top Panel Access
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Cloud Connected Device, Energy Savings, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Stainless Steel Alcove, Tempered Glass Display Cover, Top Mount Quick Filter Change, Vandal Resistant, Visual Filter Monitor
Refrigeration
Refrigerated
Power Source
Electric Corded
Environment
Indoor
Housing Material
Stainless Steel
Dispenser Actuation
Front Push Button
Cooling Capacity
8 gph @ 50 Degrees F
Refrigerant Type
R134A
Vandal Resistant Features
Vandal Resistant
Includes Water Chiller
Water Chiller Included
Compatible Product Type
Water Coolers
Maximum Cold Water Temperature
50 Degrees F
Water Temperature Types
Cold

Description

Bottle Filling Station, ADA Compliant ADA Compliant, Dispenser Actuation Front Push Button, Mounting Location Wall Mount, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Filter Status Indicator Filter Status Indicator Included, Housing Finish Stainless, Includes Water Filter Water Filter Included, Overall Height 46 7/8 in, Overall Depth 36 3/4 in, Refrigeration Refrigerated

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.