Shop ELKAY

Bottle Filling Station

  • Mfr # LVRCTL8WSPRO
  • Zoro # G024878385

product price: 
$
4,240.99
/ea
Additional $175.00 delivery surcharge applies per item.
See details

Key Features

Filter Location
Top Panel Access
Housing Color
Silver
Inlet Pipe Size
1 1/4 in
Includes
Bottle Filler, Water Cooler
Maximum Cold Water Temperature
50 Degrees F
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
LVRCTL8WSPRO
Zoro #
G024878385
UPC #
094902179261
Country of Origin
United States

Dimensions

Inlet Pipe Size
1 1/4 in
Overall Depth
36 3/4 in
Drain Outside Diameter
1 1/4 in
Mounting Hole Diameter
7/16 in
Width
19 in
Manufacturer Warranty Length
5 yr
Overall Height
46 7/8 in

Details

Item
Bottle Filling Station
Filter Location
Top Panel Access
Housing Color
Silver
Includes
Bottle Filler, Water Cooler
Maximum Cold Water Temperature
50 Degrees F
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, FCC & ISED, NSF/ANSI 42, 53, 61 (Q Less Than or Equal To 1), 372 (Lead Free) & 401, UL 399
Dispenser Actuation
Front Push Button
Cooling Capacity
8 gph @ 50 Degrees F
Filter Status Indicator
Filter Status Indicator Included
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Cloud Connected Device, Energy Savings, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Stainless Steel Alcove, Tempered Glass Display Cover, Top Mount Quick Filter Change, Vandal Resistant, Visual Filter Monitor
Accessory Type
Bottle Filling Station
Refrigerant Type
R134A
Vandal Resistant Features
Vandal Resistant
Refrigeration
Refrigerated
Includes Water Chiller
Water Chiller Included
Environment
Indoor
Housing Material
Stainless Steel
Compatible Product Type
Water Coolers
ADA Compliant
ADA Compliant
Power Source
Electric Corded
Water Temperature Types
Cold
Compatible Filter Manufacturer Part Number
FL10, FLP4, FSR5
Operating Voltage
115V AC
Includes Water Filter
Water Filter Included
Antimicrobial
Antimicrobial
Housing Finish
Stainless
Full Load Current
5 A

Description

Bottle Filling Station, ADA Compliant ADA Compliant, Dispenser Actuation Front Push Button, Mounting Location Wall Mount, Cooling Capacity 8 gph @ 50 Degrees F, Housing Color Silver, Filter Status Indicator Filter Status Indicator Included, Housing Finish Stainless, Includes Water Filter Water Filter Included, Overall Height 46 7/8 in, Overall Depth 36 3/4 in, Refrigeration Refrigerated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.