Shop ELKAY

Bottle Filling Station

  • Mfr # LZS8WSSPRO-2FLP4
  • Zoro # G525087644

product price: 
$
3,126.99
/ea
Free Shipping & Returns

Key Features

Basin Width
18 in
Basin Material
Stainless Steel
Bottle Dispenser Actuation
Sensor
Compatible Filter Manufacturer Part Number
FLP4
Antimicrobial
Antimicrobial
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LZS8WSSPRO-2FLP4
Zoro #
G525087644
UPC #
094902183459
Country of Origin
United States
Basin Material
Stainless Steel
Bottle Dispenser Actuation
Sensor
Compatible Filter Manufacturer Part Number
FLP4
Antimicrobial
Antimicrobial
Standards
IAPMO, NSF/ANSI 401, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI/CAN 372
Includes
(2) Total PFAS Filters, Bottle Filler, Water Cooler
Full Load Current
5 A
Environment
Indoor
Power Source
Electric Corded
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Cloud Connected Device, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Tempered Glass Display Cover, Top Mount Quick Filter Change
Maximum Cold Water Temperature
50 Degrees F
Filter Location
Top Panel Access
Station Type
Bottle Filling Dispenser, Single Fountain
Operating Voltage
115V AC
Cooling Capacity
8.0 gph
Includes Back Panel
Back Panel Not Included
Temperature Adjustment
Factory Set but Adjustable
Refrigerant Type
R134A
Housing Finish
Stainless
Item
Drinking Fountain
Refrigeration
Refrigerated
Filter Status Indicator
Filter Status Indicator Included
Housing Color
Gray
Fountain Actuation
Front Pushbar/Side Pushbar
Power Consumption
352 W
Vandal Resistant
Not Vandal Resistant
Housing Material
Stainless Steel
ADA Compliant
ADA Compliant
Includes Water Filter
Water Filter Included
Compatible Back Panel Manufacturer Part Number
SSBFUP-PRO
Includes Water Chiller
Water Chiller Included

Dimensions

Basin Width
18 in
Mounting Hole Diameter
7/16 in
Bottle Filler Height
26 3/4 in
Width
19 in
Bottle Filler Depth
4 5/16 in
Basin Depth
8 1/16 in
Manufacturer Warranty Length
5 yr Limited
Drain Outside Diameter
1 1/4 in
Overall Height
46 7/8 in
Overall Depth
18 3/8 in
Bottle Filler Width
18 in

Description

Drinking Fountain, Station Type Bottle Filling Dispenser, Single Fountain, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8.0 gph, Housing Color Gray, Housing Finish Stainless, Overall Height 46 7/8 in, Overall Depth 18 3/8 in, Mounting Location Wall Mount, Refrigeration Refrigerated, Power Source Electric Corded, Vandal Resistant Not Vandal Resistant

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.