Bottle Filling Station

  • Mfr # LZSTL8WSSPRO-FLP4-UV
  • Zoro # G625087209
product price: 
$
4,540.99
/ea
Free Shipping & Returns

Key Features

ADA Compliant
ADA Compliant
Includes Back Panel
Back Panel Not Included
Filter Location
Top Panel Access
Compatible Back Panel Manufacturer Part Number
STLBFUP-PRO, STLRBFUP-PRO
Bi-Level Field Adjustable
Bi-Level Field Adjustable
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LZSTL8WSSPRO-FLP4-UV
Zoro #
G625087209
UPC #
094902183800
Country of Origin
United States
ADA Compliant
ADA Compliant
Includes Back Panel
Back Panel Not Included
Filter Location
Top Panel Access
Compatible Back Panel Manufacturer Part Number
STLBFUP-PRO, STLRBFUP-PRO
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Housing Material
Stainless Steel
Power Source
Electric Corded
Includes Water Chiller
Water Chiller Included
Cooling Capacity
8.0 gph
Operating Voltage
115V AC
Refrigerant Type
R134A
Includes Water Filter
Water Filter Included
Antimicrobial
Antimicrobial
Filter Status Indicator
Filter Status Indicator Included
Refrigeration
Refrigerated
Housing Finish
Stainless
Environment
Indoor
Housing Color
Gray
Full Load Current
5 A
Standards
IAPMO, NSF/ANSI 401, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI/CAN 372
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Maximum Cold Water Temperature
50 Degrees F
Includes
Bottle Filler, Total PFAS Filter, UV Module, Water Cooler
Bottle Dispenser Actuation
Sensor
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Cloud Connected Device, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Tempered Glass Display Cover, Top Mount Quick Filter Change
Basin Material
Stainless Steel
Power Consumption
350 W
Item
Drinking Fountain
Compatible Filter Manufacturer Part Number
FLP4
Fountain Actuation
Front Pushbar/Side Pushbar
Vandal Resistant
Not Vandal Resistant

Dimensions

Bottle Filler Width
18 in
Bottle Filler Depth
4 5/16 in
Drain Outside Diameter
1 1/4 in
Overall Depth
36 3/4 in
Overall Height
46 7/8 in
Basin Depth
8 1/16 in
Width
19 in
Bottle Filler Height
26 3/4 in
Basin Width
18 in
Mounting Hole Diameter
7/16 in
Manufacturer Warranty Length
5 yr Limited

Description

Drinking Fountain, Station Type Bi-Level Fountain, Bottle Filling Dispenser, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8.0 gph, Housing Color Gray, Housing Finish Stainless, Overall Height 46 7/8 in, Overall Depth 36 3/4 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Refrigeration Refrigerated, Power Source Electric Corded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.