Shop ELKAY

Bottle Filling Station

  • Mfr # LZSTL8WSSPRO
  • Zoro # G225088019

product price: 
$
3,904.99
/ea
Free Shipping & Returns

Key Features

Refrigeration
Refrigerated
Housing Material
Stainless Steel
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Vandal Resistant
Not Vandal Resistant
Includes Water Chiller
Water Chiller Included
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LZSTL8WSSPRO
Zoro #
G225088019
UPC #
094902183749
Country of Origin
United States
Refrigeration
Refrigerated
Housing Material
Stainless Steel
Station Type
Bi-Level Fountain, Bottle Filling Dispenser
Vandal Resistant
Not Vandal Resistant
Includes Water Chiller
Water Chiller Included
Filter Location
Top Panel Access
Environment
Indoor
Features
Alcove Light, Automatic Filter Flush, Automatic Filter Status Reset, Cloud Connected Device, Filtered, Green Ticker(TM), Hands Free, Laminar Flow, Pro Filtration System, Real Drain, Tempered Glass Display Cover, Top Mount Quick Filter Change
Includes
Bottle Filler, Ultra Capacity Filter, Water Cooler
ADA Compliant
ADA Compliant
Full Load Current
5 A
Item
Drinking Fountain
Antimicrobial
Antimicrobial
Maximum Cold Water Temperature
50 Degrees F
Fountain Actuation
Front Pushbar/Side Pushbar
Housing Color
Gray
Standards
IAPMO, NSF/ANSI 401, NSF/ANSI 42, NSF/ANSI 53, NSF/ANSI/CAN 372
Compatible Filter Manufacturer Part Number
FLP4
Includes Water Filter
Water Filter Included
Refrigerant Type
R134A
Housing Finish
Stainless
Filter Status Indicator
Filter Status Indicator Included
Cooling Capacity
8.0 gph
Bi-Level Field Adjustable
Bi-Level Field Adjustable
Operating Voltage
115V AC
Includes Back Panel
Back Panel Not Included
Power Source
Electric Corded
Power Consumption
350 W
Temperature Adjustment
Factory Set but Adjustable
Basin Material
Stainless Steel
Bottle Dispenser Actuation
Sensor
Compatible Back Panel Manufacturer Part Number
STLBFUP-PRO, STLRBFUP-PRO

Dimensions

Drain Outside Diameter
1 1/4 in
Bottle Filler Height
26 3/4 in
Overall Depth
36 3/4 in
Mounting Hole Diameter
7/16 in
Bottle Filler Width
18 in
Manufacturer Warranty Length
5 yr Limited
Overall Height
46 7/8 in
Bottle Filler Depth
4 5/16 in
Basin Depth
8 1/16 in
Width
19 in
Basin Width
18 in

Description

Drinking Fountain, Station Type Bi-Level Fountain, Bottle Filling Dispenser, Fountain Actuation Front Pushbar/Side Pushbar, Bottle Dispenser Actuation Sensor, Includes Water Filter Water Filter Included, ADA Compliant ADA Compliant, Cooling Capacity 8.0 gph, Housing Color Gray, Housing Finish Stainless, Overall Height 46 7/8 in, Overall Depth 36 3/4 in, Mounting Location Wall Mount, Bi-Level Field Adjustable Bi-Level Field Adjustable, Refrigeration Refrigerated, Power Source Electric Corded

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.