
Bottle Filling Stn, Bi-Lvl Dual Hf Ada Cooler 8 Gph Stainless
Mfr # EZOOTL8WSSK
Zoro # G008597325
product price:Â $3,638.99
/eaKey Features
Voltage
115V
Width
19 in
Includes
Water Cooler (EZOOTL8WSSC), Bottle Filler (EZWSR)
Height
39.06 in
Standards
ADA & ICC A117.1|ASME A112.19.3/CSA B45.4|Buy American Act|CAN/CSA C22.2 No. 120|GreenSpec|NSF 372 (lead free)|NSF 61|UL 399
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
EZOOTL8WSSK
Zoro #
G008597325
UPC #
94902130569
Country of Origin
United States
Dimensions
Width
19 in
Height
39.06 in
Depth
36.75 in
Details
Voltage
115V
Includes
Water Cooler (EZOOTL8WSSC), Bottle Filler (EZWSR)
Standards
ADA & ICC A117.1|ASME A112.19.3/CSA B45.4|Buy American Act|CAN/CSA C22.2 No. 120|GreenSpec|NSF 372 (lead free)|NSF 61|UL 399
Description
The Elkay EZH2O Bottle Filling Station delivers a clean quick water bottle fill and enhances sustainability by minimizing our dependency on disposable plastic bottles. Complete hands-free cooler and bottle filling station in a consolidated space saving ADA compliant design. NEW Versatile Bi-Level cooler design allows for standard cooler installation of high-left/low-right or the alternate reverse cooler installation.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.