Shop ELKAY

BottleFillingStation, Silver, 38-7/8", SS

  • Mfr # LVRC8WS2K
  • Zoro # G721890284

product price: 
$
3,519.99
/ea
Free Shipping & Returns

Key Features

Operating Voltage
220V
Water Temperature Types
Cold
Compatible Product Type
Drinking Fountains
Inlet Tube Outside Diameter
3/8 in
Housing Color
Silver
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LVRC8WS2K
Zoro #
G721890284
UPC #
94902772646
Country of Origin
United States
Operating Voltage
220V
Water Temperature Types
Cold
Compatible Product Type
Drinking Fountains
Housing Color
Silver
Environment
Indoor
Housing Finish
Stainless
Accessory Type
Bottle Filling Station
Housing Material
Stainless Steel
Item
Bottle Filling Station
Compatible Filter Manufacturer Part Number
51300C
Standards
ADA & ICC A117.1, ASME A112.19.3/CSA B45.4, CAN/CSA C22.2 No. 120, CE, GreenSpec, NSF 372 (Lead Free), NSF 401, NSF 42, NSF 53, NSF 61, NSF REG4, UL 399
Filter Status Indicator
Filter Status Indicator Included
Includes Water Chiller
Water Chiller Included
Cooling Capacity
8 gph
Vandal Resistant Features
Vandal Resistant
Filter Location
Bottom Panel Access
Dispenser Actuation
Push Button
Includes Water Filter
Water Filter Included
Refrigeration
Refrigerated
Includes
Filter Bottle Filler, Water Cooler
Temperature Adjustment
Adjustable
ADA Compliant
ADA Compliant
Maximum Flow Rate
1.1 gpm
Features
Filtered, Green Ticker(TM), Laminar Flow, Real Drain, Vandal Resistant, Visual Filter Monitor
Resistance Properties
Vandal-Resistant

Dimensions

Inlet Tube Outside Diameter
3/8 in
Overall Height
38 7/8 in
Width
18 5/8 in
Manufacturer Warranty Length
12 mo, 5 yr Refrigeration System
Drain Outside Diameter
1 1/4 in
Overall Depth
18 in
Fits Chest Size
Filtered, Green Ticker(TM), Laminar Flow, Real Drain, Vandal Resistant, Visual Filter Monitor

Description

Bottle Filling Station, ADA Compliant ADA Compliant, Dispenser Actuation Push Button, Mounting Location Wall Mount, Cooling Capacity 8 gph, Housing Color Silver, Filter Status Indicator Filter Status Indicator Included, Housing Finish Stainless, Includes Water Filter Water Filter Included, Overall Height 38 7/8 in, Overall Depth 18 in, Refrigeration Refrigerated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.