Zoro Homepage

Bottom Grid, #Lkwobg1417Rss

  • Mfr # LKWOBG1417RSS

  • Zoro # G308590088


product price: $62.99
/ea

Key Features

Overall Length
12.256 in
Overall Width
12.256 in
Finish
Polished Stainless Steel
Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LKWOBG1417RSS
Zoro #
G308590088
UPC #
94902440965
Country of Origin
China

Dimensions

Overall Length
12.256 in
Overall Width
12.256 in

Details

Finish
Polished Stainless Steel
Material
Stainless Steel

Description

CUSTOM SIZED: Designed to cover the bottom of specific Elkay sink bowls.


  • •CORROSION RESISTANT: Constructed of solid stainless steel to resist corrosion.
  • •PROTECTS SINK BOTTOM: Specially designed feet protect sink bottom to keep it looking great.
  • •CONVENIENT DRAIN OPENING: Properly positioned opening provides easy access to drain or disposer.
  • •DISHWASHER SAFE: Fits inside the dishwasher for convenient cleaning.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.