Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bracket - Filter Mounting

  • Mfr # 22490C

  • Zoro # G2496588


product price: $35.39
/ea

Key Features

Fits Brand
Elkay
For Use With Mfr. Model Number
LFAE8L1Z, LFDE10T1Z, LJNEM12K, LMABF8S, LMABFTL8LC, LRPBM28RAK, LWAE8LF1Z, LZO8L, LZO8S, LZOSTL8LC, LZOSTL8SC, LZS8L, LZS8LF, LZS8S, LZSTL8LC, LZSTL8SC, LZSVR8L, LZWSM8K, LZWSM8PK, LZWSMDK
For Use With
Elkay and Halsey Taylor Filtered Water Coolers and Bottle Fillers
Includes
Bracket
Material of Construction
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
22490C
Zoro #
G2496588
UPC #
094902241708
Country of Origin
United States

Dimensions

Overall Width
2 13/16 in
Overall Height
1 1/2 in
Overall Length
3 7/8 in

Details

Item
Filter Bracket
Fits Brand
Elkay
For Use With Mfr. Model Number
LFAE8L1Z, LFDE10T1Z, LJNEM12K, LMABF8S, LMABFTL8LC, LRPBM28RAK, LWAE8LF1Z, LZO8L, LZO8S, LZOSTL8LC, LZOSTL8SC, LZS8L, LZS8LF, LZS8S, LZSTL8LC, LZSTL8SC, LZSVR8L, LZWSM8K, LZWSM8PK, LZWSMDK
For Use With
Elkay and Halsey Taylor Filtered Water Coolers and Bottle Fillers
Includes
Bracket
Material of Construction
Steel
Product Category
Hardware and Fittings
Compatible Brand or Manufacturer
Elkay
Compatible Manufacturer Part Number
LFDE10T1Z, LJNEM12K, LMABF8S, LMABFTL8LC, LRPBM28RAK, LWAE8LF1Z, LZO8L, LZO8S, LZOSTL8LC, LZOSTL8SC, LZS8L, LZS8LF, LZS8S, LZSTL8LC, LZSTL8SC, LZSVR8L, LZWSM8K, LZWSM8PK, LZWSMDK
Color
Silver

Description

We are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.