Zoro Homepage

Bracket - Regulator Mounting - HAC/EMABF

  • Mfr # 23003C

  • Zoro # G3061362


product price: $11.99
/ea

Key Features

Fits Brand
Elkay and Halsey Taylor
Material
Galvanized Steel
Size
2-7/8" L
For Use With
Various Elkay and Halsey Taylor Water Coolers
Sub-Category
Hardware and Fittings
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
23003C
Zoro #
G3061362
UPC #
094902316611
Country of Origin
United States

Dimensions

Size
2-7/8" L
Overall Height
2 1/4 in
Overall Length
2 7/8 in
Overall Width
1 11/16 in
Length (In.)
2-7/8

Details

Item
Regulator Mounting Bracket
Fits Brand
Elkay and Halsey Taylor
Material
Galvanized Steel
For Use With
Various Elkay and Halsey Taylor Water Coolers
Sub-Category
Hardware and Fittings
Includes
Regulator Mounting Bracket
For Use With Mfr. Model Number
EDFP19C, EHFSA, EMABF, HAC, LMABF, WC
Color
Silver
Compatible Manufacturer Part Number
EHFSA, EMABF, HAC, LMABF, WC
Product Category
Hardware and Fittings
Compatible Brand or Manufacturer
Elkay, Halsey Taylor
Material of Construction
16 Gauge Galvanized Steel

Description

We are always looking for ways to make great products even better. Superior quality and popular features allow our customers to find their perfect drinking solutions. Our products are ideal for medical facilities, schools and universities, office buildings, airports, shopping malls, sports arenas and other high-traffic venues, for both indoor and outdoor installations.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.