Zoro Homepage

Bubbler - .4 Gpm Ag

  • Mfr # 45396C

  • Zoro # G208461310


product price: $71.89
/ea

Key Features

Depth
2 in
Width
2 in
Height
3.2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45396C
Zoro #
G208461310
UPC #
94902329543
Country of Origin
United States

Dimensions

Depth
2 in
Width
2 in
Height
3.2 in

Description


2 in. L x 2 in. W x 3.20 in. H

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.