This item is Discontinued.

Elkay Celebrity SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 1 Hole, 16" x 13.5", Brushed Satin PSRADQ191955R1

Celebrity SS, 1 Bowl Top Mnt Sink, Drop-In Mount, 1 Hole, 16" x 13.5", Brushed Satin (Discontinued)

  • Mfr # PSRADQ191955R1
  • Zoro # G8997541
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PSRADQ191955R1
Zoro #
G8997541
UPC #
094902406244
Country of Origin
United States

Dimensions

Overall Length
19.5"
Overall Width
19"
Overall Height
5.5"
Bowl Depth
5.375"
Bowl Size
16" x 13.5"

Details

Mounting Type
Drop-In
Body Material
Stainless steel
Finish
Brushed Satin
Number of Holes
1
Item
Celebrity SS,1 Bowl Top Mnt Sink
Drain Opening
3.5
No. of Bowls
1

Description

Celebrity SS,1 Bowl Top Mnt Sink

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.